-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer Blower |
|---|---|
| Airflow @ 0.000 In Sp | 76 CFM |
| Ambient Temp. | 40°C |
| Amps | 2.1A |
| Application | Furnaces |
| Bearing Type | Ball |
| Blower Outlet Flange | No |
| Blower Outlet Shape | Round |
| Current | 2.1A |
| Depth | 9 1/2" |
| Electrical Connection | Wire Leads |
| Fits Brand | Lennox |
| For Appliance Type | Furnaces |
| For Use With Mfr. Model Number | 7021-10376, 18L0401 |
| Frequency | 60 Hz |
| Height | 8 1/2" |
| Inlet Diameter | 2" |
| Insulation Class | Class B |
| Material | Plastic |
| Maximum Fan Speed | 3400 RPM |
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3200 RPM |
|---|---|
| Motor Enclosure Design | Open |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 2 |
| Outlet Diameter | 2" |
| Outlet Shape | Round |
| Overall Depth | 9 1/2" |
| Overall Height | 8 1/2" |
| Overall Width | 6" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 18L0401, 702110376 |
| Replacement For Mfr. Model No. | 18L0401, 702110376 |
| Rpm | 3200 RPM |
| Thermal Protection | Yes |
| Voltage | 115V |
| Wheel Diameter | 7 1/2" |
| Wheel Material | Polypropylene |
| Wheel Type | Backward Curved |
| Width | 568614" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.06 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)