-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Draft Inducer Blower |
|---|---|
| Airflow @ 0.000 In Sp | 58 CFM |
| Ambient Temp. | 40°C |
| Amps | 0.8A |
| Application | Furnaces |
| Bearing Type | Ball |
| Blower Outlet Flange | No |
| Blower Outlet Shape | Round |
| Compatible With Brand | Alltemp (Rotom), Intercity Products |
| Current | 0.8A |
| Depth | 7.203" |
| Electrical Connection | Wire Leads |
| Fits Brand | ICP, Alltemp (Rotom) |
| For Appliance Type | Furnaces |
| For Use With Mfr. Model Number | 1011350, 7062-4578, 7062-4832 |
| Frequency | 60 Hz |
| Height | 11.516" |
| Inlet Diameter | 1 1/4" |
| Insulation Class | Class B |
| Material | Plastic |
| Maximum Fan Speed | 3400 RPM |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3450 RPM |
| Motor Enclosure Design | Open |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 1 |
| Outlet Diameter | 2 3/8" |
| Outlet Shape | Round |
| Overall Depth | 7 1/8" |
| Overall Height | 11 1/2" |
| Overall Width | 11 1/2" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 1011350, 7062-4578, 7062-4832, FB-RFB350 |
| Replacement For Mfr. Model No. | 1011350, 7062-4578, 7062-4832, FB-RFB350 |
| Rpm | 3450 RPM |
| Thermal Protection | Yes |
| Voltage | 115V |
| Wheel Diameter | 9" |
| Wheel Type | Backward Curved |
| Width | 568971" |
| Height (cm) | 29.84 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 33.66 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.14 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)