-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer Blower |
|---|---|
| Airflow @ 0.000 In Sp | 70 CFM |
| Ambient Temp. | 40°C |
| Amps | 1.27A |
| Application | Furnaces |
| Bearing Type | Ball |
| Blower Outlet Flange | No |
| Blower Outlet Shape | Round |
| Compatible With Brand | Rheem, Ruud |
| Current | 1.27A |
| Depth | 8.891" |
| Electrical Connection | Male Terminals |
| Fits Brand | Rheem |
| For Appliance Type | Furnaces |
| For Use With Mfr. Model Number | 70-24157-03, 117847-00 |
| Frequency | 60 Hz |
| Height | 8.703" |
| Inlet And Outlet Dia. | 2.95" |
| Inlet Diameter | 6 1/2" |
| Insulation Class | Class B |
| Material | Plastic, Steel |
| Maximum Fan Speed | 3400 RPM |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Enclosure Design | Open |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 120V AC |
| No. Of Speeds | 1 |
| Outlet Diameter | 2 7/8" |
| Outlet Shape | Round |
| Overall Depth | 8 7/8" |
| Overall Height | 8 5/8" |
| Overall Width | 6 1/2" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 117847-00, 117847-07, 70-24157-03, 70582635 |
| Replacement For Mfr. Model No. | 117847-00, 117847-07, 70-24157-03, 70582635 |
| Rpm | 3000 RPM |
| Thermal Protection | Yes |
| Voltage | 120V |
| Wheel Diameter | 4 5/8" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Width | 568729" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 26.37 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.97 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)