-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Force Gauge |
|---|---|
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Size | AA |
| Battery Voltage | 1.5V |
| Certificate Of Calibration | Not Included |
| Digital Display Screen Type | LCD With Backlight |
| Digital Force Gauge Features | Standard |
| Display Type | Digital |
| Force Accuracy | +/-0.5% Of Reading |
| Force Resolution | 0.05 Kg, 0.05 lbs., 0.2N |
| Function | Measure Tension (Pull), Compression (Push) On Springs, Belts Or Any Mechanical Mechanism |
|---|---|
| Includes | Case, Tension And Compression Adaptors |
| Interface | RS-232 |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Force Measured | 220 lbf. |
| Measuring Units | Kg, Lb, N |
| Number Of Batteries Required | 6 |
| Number Of Digits | 5 |
| Power Source | Battery |
| Tester Type | Digital Force Gauge |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 7.62 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)