-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adhesive Transfer Tape |
|---|---|
| Adhesion To Steel | 49 oz./in. |
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Color | Transparent |
| Common Industry | Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 20 yd. |
| Imperial Tape Width | 6" |
| Imperial Tape Wxl | 6" x 20 yd. |
| Liner Included | Yes |
| Liner Material | Polycoated Kraft Paper |
| Material | Acrylic |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 18.3m |
| Metric Tape Width | 152.4 mm |
| Minimum Tape Performance Temperature | -40°F |
| Number Of Adhesive Sides | 2 |
| Performance Temp. | Up To 400°F |
| Product Form | Continuous Roll |
|---|---|
| Repositionable | Yes |
| Reverse-wound | No |
| Series | 467MP Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, ISO, TSCA, UL LISTED |
| Surface Compatibility | Polycarbonate, Polyester, Metal |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Color | Transparent |
| Tape Core Dia. | 3" |
| Tape Resistance Properties | Chemical-Resistant, Humidity-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant |
| Tape Sub-type | General Purpose Adhesive Transfer Tape |
| Tape Thickness | 2.3 mil. |
| Tape Type | Adhesive Transfer Tape |
| Temperature Range | -40°F to +400°F |
| Thickness | 2.3 mil. |
| Width | 6" |
| standard | ISO 9001:2000, MSDS, TSCA, UL LISTED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 4811411000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)