-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Cartridge |
|---|---|
| Application | Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers |
| Compatible Mfr. Model Number | Mrs-600He-Ii |
| Diameter | 3 1/4" |
| Filter Design | Specialty |
| Filter Media | Carbon |
| Filter Type | Reverse Osmosis Membrane |
| Flow Rate | 2.5 GPM |
| For Use With | Pentair Everpure Mrs Reverse Osmosis Systems |
| Height | 20 3/4" |
| Material | Carbon, Polyphosphate |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Microns | 5 µm |
| Minimum Pressure | 10 psi |
| Minimum Temperature | 35°F |
| Outside Dia. | 3" |
| Overall Height | 20 3/4" |
| Reduces | Chlorine Taste And Odor, Scale, Sediment |
| Removes Particle Size Down To | 5 µm |
| Series | 7FS-BW Series |
| Service Life | 30000 gal. |
| Height (cm) | 52.7 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 8.26 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)