-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Cartridge |
|---|---|
| Application | Evaporative Equipment, Steam Boilers, Steamers, Warmers |
| Compatible Mfr. Model Number | Mrs-225, Mrs-225Bl, Mrs-225Cc |
| Diameter | 3 1/4" |
| Filter Design | Specialty |
| Filter Media | Reverse Osmosis |
| Filter Type | Reverse Osmosis Membrane |
| Flow Rate | 0.2 GPM |
| For Use With | Steam Boilers, Steamers, Warmers |
| Height | 17" |
| Material | Reverse Osmosis Separation |
| Max. Pressure | 100 psi |
|---|---|
| Max. Temp. | 100°F |
| Microns | 0.5 µm |
| Minimum Pressure | 40 psi |
| Minimum Temperature | 35°F |
| Outside Dia. | 3" |
| Overall Height | 17" |
| Reduces | Mineral, Scale, Total Dissolved Solids (TDS) |
| Removes Particle Size Down To | Not Rated |
| Series | MR-225 Series |
| Service Life | 24 Months |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 8.26 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)