-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Pendant |
| Air Consumption | 20-100 SCFM |
| Air Pressure | 60 psi to 100 psi |
| Capacity | 20 psi to 100 psi |
| Control Valve Function | Advance, Hold, Retract |
| Cylinder Compatibility | Double Acting |
| Dimension A | 11 3/5" |
| Dimension B | 5 3/5" |
| Dimension C | 11" |
| Dimension E | 15 2/5" |
| Features | Ergonomic Design, Pedal Lock Function, Pressure Relief Valve |
| Length | 6.1" |
|---|---|
| Max. Operating Pressure | 10000 psi |
| Oil Capacity | 404.25 cu. in. |
| Overall Width | 5.9" |
| Power Source | Air |
| Sound Level | 94 dBA to 97 dBA |
| Treadle | Three Position |
| Treadle Design | Three Position |
| Type | Air Powered |
| Usable Oil Capacity | 1.75 gal. |
| Valve Operation | Manual |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 60.96 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)