-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Pendant |
| Air Consumption | 20-100 SCFM |
| Air Intake Connection Size | 1/2" |
| Air Intake Connection Type | FNPT |
| Air Pressure | 60 psi to 100 psi |
| Capacity | 20 psi to 100 psi |
| Control Valve Function | Advance, Hold, Retract |
| Control Valve Type | 2 Position, 3 Way |
| Cylinder Compatibility | Double Acting |
| Dimension A | 11 3/5" |
| Dimension B | 5 3/5" |
| Dimension C | 11" |
| Dimension D | 6" |
| Dimension E | 15 2/5" |
| Displacement @ 10,000 Psi | 80 cu. in./min. |
| Displacement @ 100 Psi | 850 cu. in./min. |
| Displacement @ 5000 Psi | 110 cu. in./min. |
| Displacement @ 700 Psi | 675 cu. in./min. |
| Features | Ergonomic Design, Pedal Lock Function, Pressure Relief Valve |
| Length | 6.1" |
|---|---|
| Max. Air Consumption | 100 SCFM |
| Max. Air Intake Pressure | 100 psi |
| Max. Flow Rate | 80 cu. in./min. |
| Max. Operating Pressure | 10000 psi |
| Max. Sound Level | 97 dBA |
| Media Intake Connection Size | 3/8" |
| Min. Sound Level | 94 dBA |
| Oil Capacity | 231 cu. in. |
| Overall Height | 20 1/2" |
| Overall Length | 19.4" |
| Overall Width | 5.9" |
| Power Source | Air |
| Reservoir Capacity | 231 cu. in. |
| Sound Level | 94 dBA to 97 dBA |
| Treadle | Three Position |
| Treadle Design | Three Position |
| Type | Air Powered |
| Usable Oil Capacity | 1 gal. |
| Valve Operation | Manual |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 60.96 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 42.93 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)