-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3.15" |
| Base To Advance Port | 1.31" |
| Body Material | Aluminum |
| Bolt Circle Dia. | 3.15" |
| Center Hole Dia. | 2 61/64" |
| Collapsed Height | 11.07" |
| Cylinder Bore | 2.95" |
| Cylinder Type | Lock Nut |
| Effective Push Area | 6.85 sq. in. |
| Extended Height | 15.01" |
| Finish | Anodized |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
| Lock Nut Height | 1.97" |
| Material | Aluminum |
| Max. Operating Pressure | 10000 psi |
| Nominal Capacity | 30 ton. |
|---|---|
| Nominal Stroke Length | 4" |
| Oil Capacity | 26.97 cu. in. |
| Oil Capacity Push | 26.99 cu. in. |
| Outside Dia. | 3.94" |
| Plunger Dia. | 2 9/25" |
| Plunger Thread Size | M6 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 11.07" |
| Saddle Diameter | 1.58" |
| Saddle Protrusion From Plunger | 3/25" |
| Series | RACL Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 3 7/8" |
| Weighing Capacity | 30 ton. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 22.86 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 8.775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)