-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 9.5A |
| Charger Input Voltage | 115V AC |
| Control Pendant Size | 10 ft. |
| Control Pendant Voltage | Manual |
| Control Valve Function | Advance, Hold, Retract |
| Control Valve Type | 2 Position, 3 Way |
| Current Drawn | 9.5A |
| Cylinder Compatibility | Single Acting |
| Dimension A | 14 1/2" |
| Dimension B | 12.18" |
| Dimension H | 2/5" |
| Displacement @ 10,000 Psi | 20 cu. in./min. |
| Displacement @ 100 Psi | 200 cu. in./min. |
| Displacement @ 1000 Psi | 30 cu. in./min. |
| Displacement @ 200 Psi | 200 cu. in./min. |
| Displacement @ 5000 Psi | 25 cu. in./min. |
| Displacement @ 700 Psi | 70 cu. in./min. |
| Duty Cycle | Intermittent |
| Fluid Port Npt | 3/8" |
| Frequency | 50/60 Hz |
| Hp | 1/2 hp |
|---|---|
| Max. Flow Rate | 20 cu. in./min. |
| Max. Horsepower | 1/2 hp |
| Max. Operating Pressure | 10000 psi |
| Max. Sound Level | 85 dBA |
| Media Intake Connection Size | 1/4" |
| Media Intake Connection Type | NPTF |
| Motor Type | Universal |
| Nameplate Voltage | 115V AC |
| Oil Displacement @ 5000 Psi | 25 cu. in./min. |
| Overall Height | 14.7" |
| Overall Length | 14.5" |
| Overall Width | 12 1/5" |
| Power Source | Electric |
| Pump Control | Pendant |
| Remote Control Cord Length | 10 ft. |
| Reservoir Capacity | 1 gal. |
| Reservoir Material | Polyethylene |
| Sound Level | 85 dBA |
| Type | High Force |
| Valve Operation | Manual |
Enerpac PUJ-1201B hydraulic electric pump is suitable for powering hydraulic tools, such as jacks, cutters, crimpers and wrenches. This pump operates hydraulic machinery like presses, lifts and material handling equipment to enable precise and controlled movements.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.02 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.75 |
It has a maximum operating pressure of 10000 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)