ENERPAC HF101 Hydraulic Oil, Gallon

Item: CM9JQK
Model: HF101
Cross Ref: 3KD76
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.44
5% off
$129.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Oil
Api Gravity 32
Api Gravity, Astm D1298 32
Application Maximum Film Protective Lubricity, Specially Formulated For Power Pumps
Base Oil Synthetic
Color Blue
Container Size 1 gal.
Container Type Jug
Contents 1 gal.
Display Qty 1
Environmentally Acceptable Lubricant No
Flash Point 375°F
Flash Point, °f, Astm D92 -36.5
For Use With Power Pump
Four-ball Wear Not Applicable
Iso Viscosity Grade Grade 32
Item - Hydraulic Oils Hydraulic Oil
Lubricant Additives Zinc
Lubricant Nsf Rating Not Rated
Maximum Operating Temperature 149°F
Minimum Operating Temperature 32°F
Nsf Rating Not Rated
Pour Point -37°F
Pour Point, °f, Astm D97 95
Product Type Hydraulic Oil
Promotion Restriction Not Eligible For Promotion
Properties Rust And Oxidation Resistant
Pump Compatibility Power Pump
Sae Grade Grade 10W
Series HF-101 Series
Specific Gravity 0.85
Timken Ok Load Not Applicable
Viscosity Astm D445 Sus At 104â° F 43.7
Viscosity Astm D445 Sus At 212° F 32
Viscosity Index 100
Viscosity Index, Astm D2270 151
Volume 1 gal.
Zinc-free No

Shipping Information

Height (cm) 20.32
Length (cm) 45.72
Width (cm) 30.48
Country Of Origin US
Weight (kg) 3.465

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site