-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Oil |
|---|---|
| Api Gravity | 32 |
| Application | Enerpac Seals In Cylinders And Pumps |
| Base Oil | Synthetic |
| Color | Blue |
| Container Size | 55 gal. |
| Container Type | Drum |
| Display Qty | 1 |
| Environmentally Acceptable Lubricant | No |
| Flash Point | 375°F |
| For Use With | Power Pump |
| Four-ball Wear | Not Applicable |
| Iso Viscosity Grade | Grade 32 |
| Item - Hydraulic Oils | Hydraulic Oil |
| Lubricant Additives | Zinc |
| Lubricant Nsf Rating | Not Rated |
| Maximum Operating Temperature | 149°F |
|---|---|
| Minimum Operating Temperature | 32°F |
| Nsf Rating | Not Rated |
| Pour Point | -37°F |
| Product Type | Hydraulic Oil |
| Promotion Restriction | Not Eligible For Promotion |
| Properties | Rust And Oxidation Resistant |
| Sae Grade | Grade 10W |
| Series | Hf Series |
| Specific Gravity | 0.85 |
| Timken Ok Load | Not Applicable |
| Viscosity At 104 Deg. F | 151 SUS |
| Viscosity At 212 Deg. F | 43.7 SUS |
| Viscosity Index | 100 |
| Volume | 55 gal. |
| Zinc-free | No |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 60.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 191.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)