-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Oil |
|---|---|
| Api Gravity | 32 |
| Api Gravity, Astm D1298 | 32 |
| Application | Maximum Film Protective Lubricity, Specially Formulated For Power Pumps |
| Base Oil | Synthetic |
| Color | Blue |
| Container Size | 1 qt |
| Container Type | Bottle |
| Contents | 0.25 gal. |
| Display Qty | 1 |
| Environmentally Acceptable Lubricant | No |
| Flash Point | 375°F |
| Flash Point, °f, Astm D92 | -36.5 |
| For Use With | Power Pump |
| Four-ball Wear | Not Applicable |
| Iso Viscosity Grade | Grade 32 |
| Item - Hydraulic Oils | Hydraulic Oil |
| Lubricant Additives | Zinc |
| Lubricant Nsf Rating | Not Rated |
| Maximum Operating Temperature | 149°F |
|---|---|
| Minimum Operating Temperature | 32°F |
| Nsf Rating | Not Rated |
| Pour Point | -37°F |
| Pour Point, °f, Astm D97 | 95 |
| Product Type | Hydraulic Oil |
| Promotion Restriction | Not Eligible For Promotion |
| Properties | Rust And Oxidation Resistant |
| Pump Compatibility | Power Pump |
| Sae Grade | Grade 10W |
| Series | Hf Series |
| Specific Gravity | 0.85 |
| Timken Ok Load | Not Applicable |
| Viscosity Astm D445 Sus At 104â° F | 43.7 |
| Viscosity Astm D445 Sus At 212° F | 32 |
| Viscosity Index | 100 |
| Viscosity Index, Astm D2270 | 151 |
| Volume | 1 qt |
| Zinc-free | No |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)