-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Pendant |
| Air Consumption | 12 SCFM |
| Air Intake Connection Size | 1/4" |
| Air Intake Connection Type | FNPT |
| Air Pressure | 50 psi to 125 psi |
| Capacity | 1250 psi to 5000 psi |
| Displacement @ 5000 Psi | 180 cu. in./min. |
| Features | Ergonomic Design, Pedal Lock Function, Pressure Relief Valve |
| Includes | 2 Station Manifold |
| Max. Air Consumption | 12 SCFM |
| Max. Air Intake Pressure | 125 psi |
| Max. Flow Rate | 180 cu. in./min. |
| Max. Operating Pressure | 5000 psi |
|---|---|
| Max. Sound Level | 75 dBA |
| Oil Capacity | 462 cu. in. |
| Overall Height | 13 2/5" |
| Overall Length | 12.5" |
| Overall Width | 12" |
| Power Source | Air |
| Reservoir Capacity | 2 gal. |
| Sound Level | 75 dBA |
| Treadle | Two Position |
| Treadle Design | Two Position |
| Type | Air Powered |
| Valve Operation | Solenoid |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 22.86 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)