ENERPAC PACG3002SB Air Hydraulic Pump, Remote Valve Mount, 180 Inch Cu. Capacity/min Oil Flow, 100 PSI

Item: AE6TFV
Model: PACG3002SB
Cross Ref: 5UXA5
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,205.15
10% off
$1,984.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Oil Displacement @ 0 PSI (180 cu. in./min.)
    • Operating Air PSI (50 to 125)
    • Treadle (Two Position)

Shipping Information

Height (cm) 30.73
Length (cm) 40.39
Width (cm) 22.86
HS Code 8413500080
Country Of Origin US
Weight (kg) 8.1045

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site