-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Pendant |
| Air Consumption | 12 SCFM |
| Air Pressure | 50 psi to 125 psi |
| Capacity | 1250 psi to 5000 psi |
| Features | Ergonomic Design, Pedal Lock Function, Pressure Relief Valve |
| Includes | Gauge |
| Max. Operating Pressure | 5000 psi |
| Oil Capacity | 462 cu. in. |
|---|---|
| Power Source | Air |
| Reservoir Capacity | 2 gal. |
| Sound Level | 75 dBA |
| Treadle | Two Position |
| Treadle Design | Two Position |
| Type | Air Powered |
| Valve Model | Remote Mount |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 33.02 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.2195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)