-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Maintenance Set |
|---|---|
| Application | Lifting, Pressing, Pulling, Pushing, Spreading And Clamping, Straightening |
| Capacity | 5 ton. to 12.5 ton. |
| Capacity With Attachments | 12.5 ton. |
| Cylinder Model Number | RC-256 |
| Cylinder Series | Rc |
| Cylinder Stroke | 6 1/4" |
| Includes | Mfr. No. P-392 Hand Pump, Hc7206 Hose, Gp-10S Gauge, Ga-2 Gauge Adapter, Rc-102, Rc-106 And Rc-256 Cylinders |
| Maintenance Set Type | Industrial |
| Max. Pressure | 5000 psi |
| Max. Working Pressure | 5000 psi |
|---|---|
| Number Of Pieces | 53 |
| Product Type | Maintenance Set |
| Promotion Restriction | Not Eligible For Promotion |
| Pump Model No. | P-392 |
| Pump Model Number | Mfr. No. P-392 |
| Pump Type | Hand |
| Single Acting/double Acting | Single Acting |
| Stroke | 2.13" to 6.25" |
| Type | Heavy Duty |
Enerpac maintenance set is ideal for routine repair tasks in industrial sectors. It comprises essential tools and equipment tailored to facilitate maintenance operations, including hydraulic pumps, cylinders, pressure gauges, hoses and fittings.
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 8467895090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 175.5 |
The set includes essential components such as the brand's HC7206 hydraulic hose, GP-10S gauge, GA-2 gauge adapter and RC-102, RC-106 & RC-256 cylinders.
This hydraulic maintenance set has a single-acting hydraulic cylinder for ease of installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)