-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge Adapter |
|---|---|
| Accuracy | -2% to +2% |
| Compatible Brand And Series | Enerpac Gauges |
| Connection Size | 1/4" |
| Dimension A | 5 1/4" |
| Dimension F | 1 1/4" |
| Female End Size | 3/8" |
| Female End Type | NPTF |
| Fnpt Fitting | 3/8" |
| For Use With | 3Kd57, 3Kd59 |
| Function | Allow Easy Installation Of Gauges Into Line |
| Gauge Port | 1/4" |
| Gauge Port Fnpt | 1/4" |
| Gauge Port Gender | Female |
| Gauge Port Size | 1/4" |
| Gauge Port Type | Female NPTF |
| Hose/coupler Port | 3/8" FNPTF |
| Hose/coupler Port Gender | Female |
|---|---|
| Hose/coupler Port Size | 3/8" |
| Hose/coupler Port Type | FNPTF |
| Male End Size | 3/8" |
| Male End Type | NPTF |
| Material | Stainless Steel |
| Max. Operating Pressure | 10000 psi |
| Maximum Pressure | 10000 psi |
| Mnpt Fitting | 3/8" |
| Overall Length | 5.2" |
| Pressure Range | 0 psi to 10000 psi |
| Primary Range | 0 psi to 10000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Pump/cylinder Port | 3/8" Male Nptf |
| Pump/cylinder Port Gender | Male |
| Pump/cylinder Port Size | 3/8" |
| Pump/cylinder Port Type | NPTF |
Enerpac GA-3 adapter gauge is ideal for easily mounting pressure gauges in hydraulic systems, eliminating the need for complex installations and allowing for a hassle-free setup. It is used in the automotive, transportation and oil & gas manufacturing industries.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
GA-3 adapter gauge provides accurate pressure measurements. However, the user should periodically calibrate the gauge to ensure accuracy.
It has a maximum operating pressure of 700 bar.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)