-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge Adapter |
|---|---|
| Connection Size | 1/2" |
| Dimension A | 2.81" |
| Dimension B | 1.14" |
| Dimension F | 1 1/4" |
| Female End Size | 3/8" |
| Female End Type | NPTF |
| Fnpt Fitting | 3/8" |
| Gauge Port Fnpt | 1/2" |
| Gauge Port Gender | Female |
| Gauge Port Size | 1/2" |
|---|---|
| Gauge Port Type | NPTF |
| Hose/coupler Port Gender | Female |
| Hose/coupler Port Size | 3/8" |
| Male End Size | 3/8" |
| Male End Type | NPTF |
| Max. Operating Pressure | 10000 psi |
| Maximum Pressure | 10000 psi |
| Mnpt Fitting | 3/8" |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)