-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge Adapter |
|---|---|
| Accuracy | -2% to +2% |
| Compatible Brand And Series | Enerpac Gauges |
| Connection Size | 1/2" |
| Dimension A | 4.38" |
| Dimension F | 1 1/4" |
| Female End Size | 3/8" |
| Female End Type | NPTF |
| Fnpt Fitting | 3/8" |
| For Use With | 3Kd63, 5Zl41 |
| Function | Allow Easy Installation Of Gauges Into Line |
| Gauge Port | 1/2" |
| Gauge Port Fnpt | 1/2" |
| Gauge Port Gender | Female |
| Gauge Port Size | 1/2" |
| Gauge Port Type | Female NPTF |
| Hose/coupler Port | 3/8" FNPTF |
| Hose/coupler Port Gender | Female |
|---|---|
| Hose/coupler Port Size | 3/8" |
| Hose/coupler Port Type | FNPTF |
| Male End Size | 1/4" |
| Male End Type | NPTF |
| Material | Stainless Steel |
| Max. Operating Pressure | 10000 psi |
| Maximum Pressure | 10000 psi |
| Mnpt Fitting | 1/4" |
| Overall Length | 4.3" |
| Pressure Range | 0 psi to 10000 psi |
| Primary Range | 0 psi to 10000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Pump/cylinder Port | 1/4" Male Nptf |
| Pump/cylinder Port Gender | Male |
| Pump/cylinder Port Size | 1/4" |
| Pump/cylinder Port Type | NPTF |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.18 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)