-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1.5% to +1.5% |
| Accuracy Scale | Full Scale |
| Adjustable Pointer | No |
| Application | Hydraulics |
| Basic Gauge Case Material | Stainless Steel |
| Blowout Safety Back | Yes |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Construction | Corrosion Resistant |
| Case Depth | 1.46" |
| Case Dia. | 2 1/2" |
| Case Diameter | 2.5" |
| Case Material | Stainless Steel |
| Color | Silver |
| Compatible Brand And Series | Enerpac Fm-25Ng, Enerpac Nv-251 |
| Compatible Gauge Adapter | Enerpaca-3 |
| Compatible Grainger Part No. | 30W697, 30X062 |
| Compatible Manufacturer Model No. | FM-25NG, NV-251 |
| Compatible Mfr. Model No. | FM-25NG, NV-251 |
| Connection Location | Lower |
| Dial Color | White |
| Dimension A | 2 1/2" |
| Dimension D | 3.31" |
| Field Fillable | No |
| For Use With | Hydraulics |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | Glycerin |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Filled With | Glycerin |
| Gauge Lens Material | Glass |
| Gauge Mounting Method | Lower Mount |
| Gauge Nominal Dial Size | 2 1/2" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Type | Liquid Filled |
| Gauge Wetted Parts | Stainless Steel, Copper |
| Graduations | 100 psi x 10 bar |
| Hazardous Location Rating | Not Rated |
| Hydraulic Pressure Gauge Type | Dial Pressure Gauge For Hydraulic Systems |
| Includes | Pressure Equalizing Membrane, Safety Blow Out Disk |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip Rating, Nema Rating | Not Rated |
|---|---|
| Lens Material | Glass |
| Liquid Filled | Yes |
| Liquid-filled Case | Yes |
| Major Graduation | 1000 psi |
| Max. Operating Pressure | 6000 psi |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 2 1/2" |
| Panel-mountable | No |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Pressure Range | 0 psi to 6000 psi |
| Pressure Range Type | Pressure |
| Primary Range | 0 psi to 6000 psi |
| Primary Scale Minor Graduations | 100 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPTF Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPTF |
| Promotion Restriction | Not Eligible For Promotion |
| Range | 0 psi to 6000 psi |
| Removable Bezel | No |
| Requires Adapter | Yes |
| Scale Type | Dual |
| Secondary Pressure Range | 0 psi to 400 psi |
| Secondary Range | 0 Bar to 400 Bar |
| Secondary Scale Minor Graduations | 10 |
| Secondary Scale Units | Bar |
| Secondary Units | Bar |
| Sensor Material | Copper Alloy |
| Sensor Type | Bourdon Tube |
| Series | G Series |
| Smallest Graduation | 100 psi |
| Socket Material | 303 Stainless Steel |
| Style | Glycerine Filled |
| Thread Dia. | 1/4" |
| Thread Type | NPTF |
| Vibration Resistance | Liquid Filled |
| Wetted Material | Stainless Steel, Copper |
| Wetted Parts Material | 303 Stainless Steel, Copper Alloy |
Enerpac G2517L liquid filled pressure gauge is equipped with glycerin to safeguard the pressure-sensing components against the effects of vibration, abrupt pressure fluctuations and moisture. This inclusion of glycerin ensures the durability and accuracy of the pressure gauge, as it acts as a protective barrier to absorb and dampen any external shocks or disturbances, maintaining its reliability in the aerospace, construction, heavy equipment, automotive and transportation industries.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
The use of gauge snubbers or needle valves is recommended for high-cycle applications or systems with rapid pressure fluctuations. These accessories help to reduce the impact of pressure spikes and provide additional protection to the pressure gauge, enhancing its longevity and performance.
It is recommended to check the accuracy of the pressure gauge periodically. The frequency of calibration or accuracy verification depends on the specific application and industry requirements.
Yes, the liquid-filled pressure gauge can be installed in various orientations, including vertical, horizontal, or at any angle. The liquid filling remains inside the gauge and does not affect its performance regardless of its position.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)