EKLIND 15955 Torx Key L T55 6-3/4 Inch Length

Item: AD9GZV
Model: 15955
Cross Ref: 4RU37
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.90
10% off
$9.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ACUMENT TORX

Shipping Information

Height (cm) 1.27
Length (cm) 18.29
Width (cm) 4.57
HS Code 8204110060
Country Of Origin US
Weight (kg) 0.135

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site