EKLIND 16810 Torx Key L T10 2 Inch Length

Item: AA7FTG
Model: 16810
Cross Ref: 15X061
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.19
5% off
$3.03 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Torx Key
Arm Length 2"
Blade Material Alloy Steel
Corrosion Resistance Yes
Driver Material Alloy Steel
End Shape Torx
Fastener Holding No
Finish Chrome
Grip Style Plain
Handle Color Black
Handle Length 43/64"
Handle Material Alloy Steel
Handle Type Plain
Hex/torx Key Product Grouping Torx Key
Insulated No
Insulated / Uninsulated Uninsulated
Key Shape L
Length Family Short
Long Arm Length 2"
Material Alloy Steel
Measurement Type Torx
Non Sparking No
Non-magnetic No
Number Of Ball Ends 0
Number Of Tips 2
Sae Or Metric Torx(R)
Shape L
Short Arm Length 21/32"
Tether Capable Not Tether Capable
Tether Ready No
Tip Size T10
Working Angle 90°
standard ACUMENT TORX

Shipping Information

Height (cm) 0.25
Length (cm) 5.59
Width (cm) 1.78
HS Code 8204110060
Country Of Origin US
Weight (kg) 0.0004

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site