EKLIND 16840 Torx Key L T40 3 Inch Length

Item: AA7FTN
Model: 16840
Cross Ref: 15X067
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1.29
5% off
$1.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Torx Key
Arm Length 3"
Blade Material Alloy Steel
Corrosion Resistance Yes
Driver Material Alloy Steel
End Shape Torx
Fastener Holding No
Finish Plated
Handle Color Black
Handle Length 1"
Handle Material Alloy Steel
Handle Type Plain
Hex/torx Key Product Grouping Torx Key
Insulated No
Insulated / Uninsulated Uninsulated
Length Family Short
Long Arm Length 3"
Non Sparking No
Non-magnetic No
Number Of Ball Ends 0
Number Of Tips 2
Sae Or Metric Torx(R)
Shape L
Tether Capable Not Tether Capable
Working Angle 90°

Shipping Information

Height (cm) 0.76
Length (cm) 8.38
Width (cm) 3.56
HS Code 8204110060
Country Of Origin US
Weight (kg) 0.0023

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site