-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Fan |
|---|---|
| Air Flow Rate | 544 CFM |
| Amps | 0.39A |
| Bearing Type | Ball |
| Blade Material | Sheet Steel |
| Cfm @ 0.000-in. Sp | 544 CFM |
| Color | Black |
| Diameter | 9 1/8" |
| Electrical Connection | Terminals |
| Electrical Connection - Fans | Terminals |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Round |
| Gross Weight | 5.865 lbs. |
| Housing Finish | Black Painted |
| Housing Material | Cast Aluminum |
| Hz | 60 Hz |
| Impeller Material | Metallic |
| Ip Rating | IP44 |
| Max. Ambient Temp. | 161°F |
| Motor Insulation | Class F |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mounting | Flange |
| Mounting Eye O.c. | 9 7/16" |
| Mounting Position | Horizontal/Vertical |
| Noise Level | 70 dB |
| Nominal Depth | 80 mm |
| Nominal Height | 260 mm |
| Nominal Voltage | 240V AC |
| Nominal Width | 260 mm |
| Operating Voltage | 230V AC |
| Phase | 1 |
| Power Consumption | 87 W |
| Rpm | 3100 RPM |
| Shape | Round |
| Sound Level | 70 dBA |
| Tachometer Output | No |
| Thermal Protection | Thermally Protected |
| Voltage | 230V AC |
| Wattage | 87 W |
| Standards | UL AND C-UL RECOGNIZED AND ROHS COMPLIANT |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 26.42 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.3912 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)