-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Fan |
|---|---|
| Air Flow Rate | 24 CFM |
| Bearing Type | Ball |
| Blade Material | PA Plastic |
| Cfm @ 0.000-in. Sp | 240 CFM |
| Depth | 1" |
| Diameter | 2 1/2" |
| Electrical Connection - Fans | Lead Wires |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Height | 2 3/8" |
| Housing Material | PBT Plastic |
| Impeller Material | Metallic |
| Ip Rating | IP68 |
| Max. Ambient Temp. | 158°F |
| Motor Insulation | Class E |
| Motor Type | DC |
| Mounting | Flange |
|---|---|
| Mounting Eye O.c. | 2" |
| Mounting Position | Horizontal/Vertical |
| Noise Level | 41 dB |
| Nominal Voltage | 24V DC |
| Phase | 1 |
| Power Consumption | 2.1 W |
| Requires | Hardwire |
| Rpm | 5600 RPM |
| Shape | Square |
| Sound Level | 37 dBA |
| Tachometer Output | No |
| Thermal Protection | Impedance |
| Voltage | 24V DC |
| Wattage | 2.1 W |
| Width | 2 3/8" |
| Standards | CE, CSA, UL, VDE, IP68 |
| Height (cm) | 8.57 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 16.19 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)