-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Fan |
|---|---|
| Bearing Type | Ball |
| Blade Material | PA Plastic |
| Cfm @ 0.000-in. Sp | 55 CFM |
| Color | Black |
| Depth | 1 1/2" |
| Diameter | 5" |
| Electrical Connection - Fans | Lead Wires |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Fan Voltage | 24V DC |
| Height | 4 11/16" |
| Housing Finish | Black Painted |
| Housing Material | Cast Aluminum |
| Ip Rating | IP68 |
| Max. Ambient Temp. | 167°F |
| Motor Insulation | Class E |
|---|---|
| Motor Type | DC |
| Mounting | Flange |
| Mounting Eye O.c. | 4 1/8" |
| Mounting Position | Horizontal/Vertical |
| Phase | 1 |
| Requires | Hardwire |
| Rpm | 3200 RPM |
| Shape | Square |
| Sound Level | 49 |
| Thermal Protection | Impedance |
| Voltage | 24V DC |
| Wattage | 5.6 W |
| Width | 4 11/16" |
| Standards | CCSAUS, CE, UL, VDE, IP68 |
| Height (cm) | 8.57 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 16.19 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 0.5625 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)