-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Axial Fan |
|---|---|
| Air Flow Rate | 606 CFM |
| Amps | 0.58/0.7A |
| Bearing Type | Ball |
| Blade Material | Sheet Steel |
| Cfm @ 0.000-in. Sp | 600 CFM |
| Color | Black |
| Connection Type | Box Lugs |
| Diameter | 1 1/2" |
| Electrical Connection | Terminal Strip |
| Electrical Connection - Fans | Terminals |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Frequency | 50/60 Hz |
| Gross Weight | 4.645 lbs. |
| Housing Material | Cast Aluminum |
| Impeller Material | Metallic |
| Ip Rating | IP44 |
| Max. Ambient Temp. | 0.9396°F |
| Motor Type | Permanent Split Capacitor |
| Mounting | Flange |
|---|---|
| Mounting Eye O.c. | 9 7/16" |
| Mounting Position | Horizontal/Vertical |
| Noise Level | 61 dB |
| Nominal Depth | 80 mm |
| Nominal Height | 225 mm |
| Nominal Voltage | 120V AC |
| Nominal Width | 225 mm |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Power Consumption | 80 W |
| Rpm | 2550/2800 RPM |
| Shape | Square |
| Sound Level | 61 dBA |
| Tachometer Output | No |
| Thermal Protection | Thermally Protected |
| Voltage | 115V AC |
| Wattage | 64/80 W |
| Width | 8 7/8" |
| standard | UL AND C-UL RECOGNIZED AND ROHS COMPLIANT |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 26.42 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.1077 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)