-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Fan |
|---|---|
| Air Flow Rate | 54 CFM |
| Bearing Type | Ball |
| Blade Material | Fiberglass Reinforced Plastic |
| Cfm @ 0.000-in. Sp | 78 CFM |
| Color | Black |
| Depth | 1 1/4" |
| Electrical Connection - Fans | Lead Wires |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Height | 3 5/8" |
| Housing Finish | Black Painted |
| Housing Material | Fiberglass Reinforced Plastic |
| Impeller Material | Plastic |
| Ip Rating | IP20 |
| Max. Ambient Temp. | 167°F |
| Motor Insulation | Class E |
|---|---|
| Motor Type | DC |
| Mounting | Flange |
| Mounting Eye O.c. | 3 1/4" |
| Mounting Position | Universal |
| Noise Level | 38 dB |
| Nominal Voltage | 12V DC |
| Power Consumption | 2.8 W |
| Rpm | 3050 RPM |
| Shape | Square |
| Sound Level | 38 dBA |
| Voltage | 12V DC |
| Watts | 2.8 W |
| Width | 3 5/8" |
| standard | UL AND C-UL RECOGNIZED AND ROHS COMPLIANT |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| Country Of Origin | HU |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)