EBM-PAPST 3318NN Axial Fan 24VDC 1.8W 54 cfm 3050 rpm

Item: AH9CHE
Model: 3318NN
Cross Ref: 39RV68
Check Availability
Limited Availbility.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards UL AND C-UL RECOGNIZED AND ROHS COMPLIANT

Product Details

    • Fan Watts : 1.8
    • Electrical Connection - Fans : 12" Leads
    • Mounting Eye O.C. - Fans : 3-1/4"

Shipping Information

Height (cm) 12.19
Length (cm) 16.26
Width (cm) 16.51
Country Of Origin HU
Weight (kg) 0.3375

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site