-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Block |
|---|---|
| Ac Contact Rating | 5A @ 600V |
| Color | Black |
| Compatible Operator | Push Button |
| Compatible With Series | M22, M22M |
| Contact Form | 1NO |
| Dc Contact Rating | 6A @ 240V |
| Includes Mounting Block | Mounting Block Included |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Mounting Location | Front |
| Nema Contact Rating Designation | A600/Q300 |
| Panel Mounting Hole Diameter | 22 mm |
| Switch Action | Momentary |
| Terminal Connection Type | Screw Clamp Terminals |
| Standards | BUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER |
Eaton M22-K10 contact block is designed to turn an electric circuit On (make) or Off (break). It is connected to switches, relays and circuit breakers which allow current to flow and complete the circuit.
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
A pushbutton contact block allows changing the state of the contacts momentarily. These units control startup and shutdown for industrial devices, such as emergency buttons for car crushers and On/Off switches for lathes.
Normally Open (NO) and Normally Closed (NC) define the state of switches, sensors or relay contacts. The NO contact is the one that remains open until its actuator is pressed, thereby starting current flow. NC contact, on the other hand, remains closed unless an actuator is released to stop current flow.
A pushbutton switch is a small, sealed mechanism which consists of a small metal spring. When pressed, this spring comes in contact with wires, allowing electricity to flow. As the button is released, the spring retracts and the contact is interrupted, thereby blocking the current flow completely.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)