-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Block |
|---|---|
| Ac Contact Rating | 6A @ 240V |
| Application | Operator |
| Button Color | Black |
| Color | Black |
| Compatible Operator | Push Button |
| Compatible With Series | M22, M22M |
| Contact Form | 1NO |
| Dc Contact Rating | 6A @ 240V |
| For Use With | Eaton M22 Push Buttons |
| Includes Mounting Block | Mounting Block Included |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Mounting Location | Front |
| Nema Contact Rating Designation | A600/Q300 |
| Panel Mounting Hole Diameter | 22 mm |
| Product Height | 1.54" |
| Product Width | 1.18" |
| Special Features | Nc Contact Blocks Are Positively Driven |
| Switch Action | Momentary |
| Terminal Connection Type | Spring Cage Terminals |
| Standards | BUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER |
| Height (cm) | 3.91 |
|---|---|
| Length (cm) | 2.62 |
| Width (cm) | 3 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.0383 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)