-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Standard |
| Application | Fuels And Oils |
| Burst Pressure | 2260 psi |
| Color | Black |
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Conductivity | Conductive |
| Construction | 2-ply braid |
| Cover Material | Neoprene |
| Dash Size | 16 |
| Factory Crimp | Yes |
| Height | 1.51" |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Neoprene |
| Hose Fittings | U Series |
| Hose Inside Dia. | 1" |
| Hose Length | 250 ft. |
| Hose Outside Dia. | 1 1/2" |
| Hose Reinforcement Material | Fiber |
| Hose Tube Material | Nitrile |
|---|---|
| Inside Dia. | 1" |
| Lay Line Style | Ink Jet |
| Length | 250 ft. |
| Max. Operating Temp. | 212°F |
| Max. Working Pressure @ 70 F | 565 psi |
| Min. Bend Radius | 8.07" |
| Min. Operating Temp. | -40°F |
| Outside Dia. | 1.51" |
| Package Form | Reel |
| Reinforcement Material | Polyester |
| Safety Factor | 4:1 |
| Temp. Range | -40°F to +212°F |
| Tube Material | Nitrile |
| Wall Thickness | 1/4" |
| Warranty | Hydraulics Warranty |
| Width | 1.51" |
| Working Pressure | 565 psi |
| Standards | J1942/1, MSHA, SAE 100R3, USCG |
| Height (cm) | 3.84 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 3.84 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)