-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| Cover Material | Neoprene |
| Dash Size | 8 |
| Hose I.d. | 1/2" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 0.781" |
| Min. Bend Radius | 4" |
|---|---|
| Reinforcement | Fiber Braid |
| Temp. Range | -40° to +212° |
| Tube Material | Nitrile |
| Type | Crimp |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 15.24 |
| HS Code | 4009410000 |
|---|---|
| Weight (kg) | 4.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)