-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Compatible Chemicals | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Cover Material | Stainless Steel Wire Braid |
| Dash Size | 4 |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Stainless Steel |
| Hose I.d. | 0.188" |
| Hose Inside Diameter | 3/16" |
| Hose Length | 25 ft. |
| Hose Outside Dia. | 5/16" |
| Hose Reinforcement Material | Stainless Steel |
| Hose Tube Material | PTFE |
|---|---|
| Max. Working Pressure @ 70 F | 3000 psi |
| Min. Bend Radius | 2" |
| Operating Pressure | 3000 psi |
| Reinforcement | 1 Wire Braid |
| Safety Factor | 4:1 |
| Temp. Range | -100°F to +500°F |
| Tube Material | PTFE |
| Type | Bulk |
| Vacuum Rating | 28 in. hg |
| Standards | SAE 100R14A |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 15.24 |
| HS Code | 4009220050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.657 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)