-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Adjustable Nose Piece | No |
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Application | General Purpose |
| Arm Color | Black |
| Arm Length | 99 mm |
| Arm Material | Nylon |
| Arm Tip Type | Adjustable |
| Dielectric Protection | No |
| Eyewear Size | M |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Frame Style | OTG |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Lens Coating | Anti-Scratch |
| Includes Anti-fog Lens Coating | No |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes Padded Arms | No |
| Includes Padded Nose Piece | No |
|---|---|
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Scratch Resistant |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Maximum Operating Temperature | 131°F |
| Metal Detectable | Yes |
| Minimum Operating Temperature | 23°F |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Products By Industry | Electrical |
| Promotional Badge | Best Seller |
| Series | TCXL Series |
| Size | Universal |
| Temple Style | Adjustable |
| Temple-to-temple Width | 5 3/4" |
| Ultra-violet Scale Protection Designation | U6 |
| Uv Protection | 99.9% |
| Visible Light Scale Protection | L0 |
| X-ray Detectable | No |
| standard | ANSI Z87.1-2015 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.16 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)