-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Black |
| Arm Length | 100 mm |
| Arm Material | Nylon |
| Arm Tip Type | Adjustable |
| Eyewear Size | M |
| Foam Lined | No Foam Lining |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame Color | Black |
| Frame Material | Without Frame |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Traditional With No Side Protection |
| Glasses Lens Coating | Anti-Scratch |
| Hinge Type | Spring Hinge |
| Includes Anti-fog Lens Coating | No |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
|---|---|
| Includes Padded Arms | No |
| Includes Padded Nose Piece | No |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Scratch Resistant |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Maximum Operating Temperature | 60°C |
| Metal Detectable | No |
| Minimum Operating Temperature | 23°F |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | QUEST Series |
| Size | Universal |
| Temple Style | Adjustable |
| Temple-to-temple Width | 137.5 mm |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| standard | ANSI Z87.1-2015 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 6.35 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)