-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 20A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 3.38" |
| For Use With | Allen Bradley Mcc, Eaton Mcc Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
| Frame Size | 225A/F |
| Height | 6" |
| High Amp Trip Setting | 225A |
| Instantaneous Trip | Fixed |
| Length | 3.38" |
| Low Amp Trip Setting | 15A |
| Max. Air Rating | 65 kA At 240/277V AC |
|---|---|
| Max. Operating Temp. | 158°F |
| Max. Wire Size | 1/0 AWG |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | Fd Series |
| Terminal Connection | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4.13" |
| Standards | CSA CERTIFIED, IEC RATED, UL LISTED |
Eaton FD3020 C Series moulded case circuit breaker is a type of complete breaker. It is designed for protecting an electrical circuit from damage caused by excessive current flows.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 10.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.025 |
These heavy-duty, three-pole circuit breakers are designed to connect three different conductors for use in heavy-duty industrial motors. When a surge happens in any of the conductors, the breaker trips and the circuit opens to prevent fire hazards.
It is expected to be 30 years under favourable environments and regular maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)