-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hairnet |
|---|---|
| Color | Black |
| Diameter | 24" |
| Fabric Weight | 0.56 oz./sq. yd. |
| Material | Nylon |
|---|---|
| Metal Detectable | No |
| Package Type | Box |
| Height (cm) | 29.46 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 28.19 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)