-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Switch |
|---|---|
| Connection | Screw Terminal |
| Contact Configuration | Isolated Solid State Relay |
| Contact Rating | 5.0A at 240V AC, 30V DC |
| Enclosure Material | Plastic |
| Input Voltage | 24V AC/DC |
| Led Indicator | Power On, Green LED, Contact Status, Red LED |
| Operating Temp. | -4°F to +122°F |
|---|---|
| Product Height | 3 1/2" |
| Product Name | Eaton EDC Series CurrentWatch DC Current Sensor |
| Product Width | 0.93" |
| Switch Max. Ac Current | 5A |
| Switch Type | Current Switch |
| Warranty | 1 yr. |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 5.54 |
| Width (cm) | 2.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)