EATON EDC205SP Current Sensor, Measure Up To 100A Max Ac, 24V Ac/Dc Input, 2% Fs Accuracy

Item: BJ4ANA
Model: EDC205SP
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$572.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Switch
Accuracy 2%
Connection Screw Terminal
Enclosure Material Plastic
Input Voltage 24V AC/DC
Led Indicator None
Length 2 1/4"
Max. Ac Current 100A
Operating Temp. -4°F to +122°F
Product Height 3.53"
Product Name Eaton EDC Series CurrentWatch DC Current Sensor
Product Width 1.19"
Switch Type Current Sensor
Warranty 1 yr.

Shipping Information

Height (cm) 8.97
Length (cm) 5.72
Width (cm) 3.02
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site