-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Photoelectric Sensor |
|---|---|
| Cable Sheath Material | PVC |
| Connection | 4-pin Pigtail Dual Key Micro Connector |
| Contact Configuration | DC, NPN Open Collector AC, L1 Switched |
| Contact Rating | 300 MA DC NPN / 300 MA AC 3 - Wire |
| Cord Length | 79.2 ft. |
| Enclosure Material | Stainless Steel |
| Height | 2" |
| Input Voltage | 20-132V AC @ 50/60 Hz, 15-30V DC |
| Ip Rating | IP69K |
| Led Indicator | Output Status, Red |
| Length | 6 1/2" |
| Max. Ac Amps | 300 mA |
| Max. Operating Temp. | 131°F |
|---|---|
| Maximum Dc Current | 300 mA |
| Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Notes | For Complete System, Order Sensor And Retroreflector. Retroreflector Not Included |
| Operating Mode | Non Polarized Retroreflective |
| Operating Temperature - Min | -40°F |
| Product Name | Eaton Harsh-duty Sensor |
| Protection Type | Latching Short Circuit |
| Sensor Type | Retroreflective |
| Switch Type | Photoelectric |
| Warranty | 3 yrs. |
| Width | 9" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)