-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Photoelectric Sensor |
|---|---|
| Cable Sheath Material | PVC |
| Connection | 6.6 Ft (2 M) Cable |
| Contact Configuration | 2-wire AC/DC |
| Contact Rating | 100 MA at 18-50V DC/90-132V AC |
| Cord Length | 79.2 ft. |
| Enclosure Material | Stainless Steel |
| Height | 1 1/2" |
| Input Voltage | 90-132V AC/18-50V DC |
| Ip Rating | IP69K |
| Led Indicator | Output Status, Red |
| Length | 4 3/5" |
| Max. Operating Temp. | 158°F |
|---|---|
| Maximum Dc Current | 100 mA |
| Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Notes | Sensor Will Detect A 90% Reflectance Card at The Sensing Range, Sensor Will Ignore A 90% Reflectance Card at The Cutoff Range |
| Operating Mode | Background Suppression |
| Operating Temperature - Min | -40°F |
| Product Name | Eaton Harsh-duty Sensor |
| Protection Type | Auto Reset Short Circuit |
| Sensor Type | Back Ground Suppression |
| Switch Type | Photoelectric |
| Warranty | 3 yrs. |
| Width | 4.1" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 10.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)