-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Photoelectric Sensor |
|---|---|
| Cable Sheath Material | PVC |
| Connection | 6.6 Ft (2 M) Cable |
| Contact Configuration | PNP And NPN Open Collector |
| Contact Rating | PNP, 100 MA, NPN, 100 MA at 30V DC |
| Cord Length | 79.2 ft. |
| Enclosure Material | Stainless Steel |
| Height | 1 1/2" |
| Input Voltage | 10-30V DC |
| Ip Rating | IP69K |
| Led Indicator | Output Status, Red |
| Length | 9 1/2" |
| Max. Operating Temp. | 131°F |
|---|---|
| Maximum Dc Current | 100 mA |
| Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Notes | For Complete System, Order Sensor And Retroreflector. Retroreflector Not Included |
| Operating Mode | Polarized Retroreflective |
| Operating Temperature - Min | -40°F |
| Product Name | Eaton Harsh-duty Sensor |
| Protection Type | Latching Short Circuit |
| Sensor Type | Polarized Retroreflective |
| Switch Type | Photoelectric |
| Warranty | 3 yrs. |
| Width | 6 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)