-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 600A |
| Fuse Configuration | Unfused |
| Length | 9.89" |
| Nema Enclosure Rating | NEMA 3R |
| Number Of Poles | 3 |
| Product Height | 21.69" |
| Product Name | Eaton Quick Connect Heavy Duty Safety Switch |
|---|---|
| Product Width | 11.13" |
| Series | Series K |
| Special Features | Posi-Lok |
| Type | Heavy Duty, Single Throw |
| Voltage | 600V |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Height (cm) | 55.09 |
|---|---|
| Length (cm) | 25.12 |
| Width (cm) | 28.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)