-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 1200A |
| Length | 89.39" |
| Nema Enclosure Rating | NEMA 1 |
| Product Height | 29.62" |
|---|---|
| Product Name | Eaton Quick Connect Heavy Duty Safety Switch |
| Product Width | 42.62" |
| Voltage | 240V |
| Height (cm) | 75.23 |
|---|---|
| Width (cm) | 108.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 411.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)