-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 1200A |
| Length | 89.39" |
| Nema Enclosure Rating | NEMA 3R |
| Product Height | 29.62" |
|---|---|
| Product Name | Eaton Quick Connect Heavy Duty Safety Switch |
| Product Width | 42.62" |
| Voltage | 240V |
| Height (cm) | 75.23 |
|---|---|
| Width (cm) | 108.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 411.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)