-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Definite Purpose Contactor |
|---|---|
| Auxiliary Contact Module Capacity | 4 |
| Coil Voltage | 24V AC |
| Contactor Frame Size | Standard |
| Depth | 4.41" |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Fluorescent Lighting Amps Rating | Not Applicable |
| Frame Size | G |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 120A |
| Full Load Inductive Amps | 120A |
| Height | 5" |
| Horsepower @ Single Phase | 15 hp |
| Horsepower @ Single Phase - 120v Ac | 7 1/2 hp |
| Horsepower @ Single Phase - 240v Ac | 15 hp |
| Horsepower @ Three Phase - 208v Ac | 30 hp |
| Horsepower @ Three Phase - 600v Ac | 50 hp |
| Hp @ 1 Phase - 120v | 7 1/2 hp |
| Hp @ 1 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 240v | 30 hp |
| Hp @ 3 Phase - 480v | 50 hp |
| Hp @ 3 Phase - 575v | 50 hp |
| Includes | Mounting Plate |
| Inductive Full Load Amps | 90A |
| Led Lighting Current Rating | 120A |
| Locked Rotor Load | 720A @ 230V, 720A @ 460V, 720A @ 575V |
| Main Pole Contact Form | 3NO |
|---|---|
| Maximum Operating Temperature | 158°F |
| Maximum Voltage Rating | 690V AC |
| Minimum Operating Temperature | -13°F |
| Mounting Hole Distance | 6.63" |
| Mounting Hole Distance - Height | 6.63" |
| Mounting Hole Distance - Width | 3" |
| Mounting Hole Width | 3" |
| Mounting Postion | Horizontal, Vertical |
| Nema Enclosure Material | Not Applicable |
| Nominal Coil Voltage @ 60hz | 24V AC |
| Number Of Normally Closed Main Contacts | 1 |
| Number Of Normally Open Main Contacts | 1 |
| Number Of Poles | 3 |
| Overall Depth | 3.97" |
| Overall Height | 3 3/4" |
| Overall Width | 2.63" |
| Phase | Three |
| Resistive Full Load Amps | 120A , 140A |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Series | C25 Series |
| Tungsten Lighting Current Rating | Not Applicable |
| Width | 3.86" |
| Wire Termination Type | Quick Disconnect |
| Standards | CE, CSA, ROHS, UL E1491 (GUIDE NLDX2), UL LISTED |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 10.08 |
| Width (cm) | 6.68 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)