-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Definite Purpose Contactor |
|---|---|
| Accessories | Mounting Plate |
| Amps Range | 15-50A |
| Auxiliary Contact Module Capacity | 4 |
| Auxiliary Contacts | Quick Connect |
| Coil Voltage | 208-240V AC |
| Connection | Quick |
| Contactor Frame Size | Compact |
| Enclosure Type | Open With Metal Mounting Plate |
| Frequency | 50/60 Hz |
| Full Load Current - Inductive | 50A |
| Full Load Current - Resistive | 65A |
| Horsepower @ Single Phase - 120v Ac | 3 hp |
| Horsepower @ Single Phase - 240v Ac | 10 hp |
| Horsepower @ Three Phase - 208v Ac | 15 hp |
| Horsepower @ Three Phase - 240v Ac | 15 hp |
| Horsepower @ Three Phase - 480v Ac | 30 hp |
| Horsepower @ Three Phase - 600v Ac | 30 hp |
| Includes | Mounting Plate |
| Length | 3.35" |
| Locked Rotor Load | 240A @ 230V |
| Main Pole Contact Form | 3NO |
| Maximum Operating Temperature | 158°F |
| Maximum Voltage Rating | 690V AC |
|---|---|
| Minimum Operating Temperature | -13°F |
| Model | Contactor |
| Mounting Hole Distance - Height | 3.25" |
| Mounting Hole Distance - Width | 2" |
| Mounting Postion | Horizontal, Vertical |
| Nema Enclosure Rating | No Enclosure |
| Nominal Coil Voltage @ 60hz | 208-240V AC |
| Number Of Poles | 3 |
| Overall Depth | 3.35" |
| Overall Height | 3 3/4" |
| Overall Width | 2 2/5" |
| Phase | Three |
| Product Height | 3 3/4" |
| Product Name | Eaton Definite Purpose Contactor |
| Product Width | 2 2/5" |
| Reversing Capability | Non-reversing |
| Series | C25 Series |
| Terminals | Box Lugs (Posidrive Setscrew) |
| Type | Non-Reversing |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Wire Termination Type | Box Lug, Quick Disconnect |
| Standards | CE, CSA, ROHS, UL E1491 (GUIDE NLDX2) |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 8.51 |
| Width (cm) | 6.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)